Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb
Mfr # RSC-3048-5-95
Zoro # G2241955
product price: $603.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$603.99
Free 30-Day Returns
Key Features
- Load Capacity 1,200 lb
- Overall Length 54 1/2 in
- Material Steel
- Overall Width 30 1/4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RSC-3048-5-95
- Zoro # G2241955
- UPC # 714334051804
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 54 1/2 in |
Overall Width | 30 1/4 in |
Overall Height | 60 in |
Shelf Width | 30 in |
Caster Dia. | 5 in |
Shelf Length | 48 in |
Caster Width | 1 1/4 in |
Lip Height | 1-1/2" |
Handle Height | 43 5/8 in |
Bottom Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 54 1/2 in x 30 1/4 in x 60 in |
Top Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 1 1/4 in |
Shelf LxW | 48 in x 30 in |
Caster Wheel Dia. | 5 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 1/2 in, Overall Width 30 1/4 in, Number of Shelves 5, Capacity per Shelf 240 lb, Distance Between Shelves 9 3/4 in, Shelf Length 48 in, Shelf Width 30 in, Handle Height 43 5/8 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 900 lb., 8" Wheel Dia., PU (416P25)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 6 in W, Polyester, Yellow (EE1606DTX10)
- INGERSOLL-RAND Container, Chain, Fabric, 6In (ML50K-K749-17)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/4" x 4' - Domestic (SW1-14-4-D)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (RDSTC11RD)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSCR243636ALU8MR95)
- ZORO SELECT Utility Cart with Deep Lipped & Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC211-B)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (RSCE1P-2436-2-8SPN-95)
- ZORO SELECT Flat Handle Utility Cart, Thermoplastic Resin, 3 Shelves, 300 lb (WT34Z)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 3 Shelves, 3,000 lb (RSC-2436-3-3K-TLD-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-304830-2-TLD-5PO-95)
- Zoro Select Utility & Storage Carts