Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb
Mfr # RSC-2448-5-95
Zoro # G0473728
product price: $559.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$559.99
Free 30-Day Returns
Key Features
- Load Capacity 1,200 lb
- Overall Length 52 in
- Material Steel
- Overall Width 24 1/4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RSC-2448-5-95
- Zoro # G0473728
- UPC # 714334053471
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 52 in |
Overall Width | 24 1/4 in |
Overall Height | 63 in |
Shelf Width | 24 in |
Shelf Length | 48 in |
Caster Width | 1 1/4 in |
Caster Dia. | 5 in |
Lip Height | 1-1/2" |
Handle Height | 43 5/8 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf LxW | 48 in x 24 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 1 1/4 in |
Overall LxWxH | 51 7/8 in x 24 1/4 in x 63 in |
Caster Wheel Dia. | 5 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 24 1/4 in, Number of Shelves 5, Capacity per Shelf 240 lb, Distance Between Shelves 9 3/4 in, Shelf Length 48 in, Shelf Width 24 in, Handle Height 43 5/8 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Magnetic Sweeper ForkLift Hanger, 60" (HFMS-60)
- HAMILTON Wheel, Duralast, 6 x 2, 3/4 Rb (W-620-D-3/4)
- ZORO SELECT Tubular Mounting Post, 10 In x 72 In, Ylw (21XM02)
- SOUTHWIRE Ms158 1 5/8Ft Pulling Swivel (57178001)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ3)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,400 lb (SB236P500GP)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (RDSTC11RD)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH5)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH8)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 3 Shelves, 1,200 lb (RSCE-2448-3-95)
- RUBBERMAID Black Utility Cart 45" L x 26" W x 33" H (MTL127)
- Zoro Select Utility & Storage Carts