Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb
Mfr # RSC-2436-5-95
Zoro # G0473737
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$484.99
Free 30-Day Returns
Key Features
- Load Capacity 1,200 lb
- Overall Length 42 1/4 in
- Overall Width 24 1/4 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RSC-2436-5-95
- Zoro # G0473737
- UPC # 714334053464
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 42 1/4 in |
Overall Width | 24 1/4 in |
Overall Height | 55 5/8 in |
Caster Dia. | 5 in |
Shelf Length | 36 in |
Shelf Width | 24 in |
Caster Width | 1 1/4 in |
Top Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 1 1/4 in |
Overall LxWxH | 42 1/4 in x 24 1/4 in x 55 5/8 in |
Handle Height | 43 5/8 in |
Shelf LxW | 36 in x 24 in |
Caster Wheel Dia. | 5 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Lip Height | 1-1/2 in |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 1/4 in, Overall Width 24 1/4 in, Number of Shelves 5, Capacity per Shelf 240 lb, Distance Between Shelves 9 3/4 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 43 5/8 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN POWER PULL POWER PULL 2 TON DUAL DRV CABLE PULLER (AG18600)
- DAYTON Chain, 2 Size, 50 ft., 310 lb. (1DKE5)
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity (D7128-2LV)
- CAMCO SUPER WHEEL CHOCK WITH ROPE, YELLOW (44475)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2016243FLD4PU)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC24361DR5PU95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1624362ALU5PUS)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 3 Shelves, 400 lb (HE34-B)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RIC-243645-3-95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (RDSTC22RD)
- LITTLE GIANT 12 ga. Steel Utility Cart, 1500 lb (GL304810SR)
- Zoro Select Utility Carts