Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb
Mfr # RSC-366060-4-3K-95
Zoro # G2253380
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,116.99
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Overall Length 66 1/2 in
- Overall Width 36 1/4 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RSC-366060-4-3K-95
- Zoro # G2253380
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 66 1/2 in |
Overall Width | 36 1/4 in |
Overall Height | 36 in |
Caster Dia. | 6 in |
Shelf Width | 36 in |
Shelf Length | 60 in |
Caster Width | 2 in |
Handle Height | 43 1/4 in |
Top Shelf Height | 60 in |
Lip Height | 1-1/2" |
Top Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 6 in |
Shelf LxW | 60 in x 36 in |
Bottom Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 66 3/8 in x 36 1/4 in x 36 in |
Caster Wheel Width | 2 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 1/2 in, Overall Width 36 1/4 in, Number of Shelves 4, Capacity per Shelf 750 lb, Distance Between Shelves 14 3/4 in, Shelf Length 60 in, Shelf Width 36 in, Includes 4 Shelves, Handle Height 43 1/4 in, Top Shelf Height 60 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Yellow (EE1603DFX6)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Nylon, Yellow (EE2601NFX2)
- ZORO SELECT Caster Wheel, 2000 lb., 8 D x 2-1/2 In. (1NWG5)
- ZORO SELECT Swivel Plate Caster, Polyurthane, 6 in, 1750 lb (1NVU7)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV59)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (RSCE1P-2436-2-8SPN-95)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves, 1,500 lb (5CGZ9)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-243636-2-3K-6PHSB-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-306036-2-3K-TLD-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (RSC-2436-5-3K-95)
- PRAIRIE VIEW INDUSTRIES Prairie View NUC2424 2 Tier Aluminum Utility Carts; 36 x 24 x 24 in. (AUC2424)
- Zoro Select Utility & Storage Carts