Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb
Mfr # RSC-3060-4-3K-95
Zoro # G2149150
product price: $690.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$690.99
Free 30-Day Returns
Key Features
- Overall Height 40 1/2 in
- Overall Length 66 1/2 in
- Overall Width 30 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RSC-3060-4-3K-95
- Zoro # G2149150
- UPC # 714334058070
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 40 1/2 in |
Overall Length | 66 1/2 in |
Overall Width | 30 1/2 in |
Caster Width | 2 in |
Shelf Width | 30 in |
Top Shelf Height | 60 in |
Shelf Length | 60 in |
Lip Height | 1-1/2 in |
Caster Dia. | 6 in |
Handle Height | 42 1/2 in |
Top Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 6 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 2 in |
Shelf LxW | 60 in x 30 in |
Overall LxWxH | 66 3/8 in x 30 1/2 in x 40 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 1/2 in, Overall Width 30 1/2 in, Number of Shelves 4, Capacity per Shelf 750 lb, Distance Between Shelves 14 3/4 in, Shelf Length 60 in, Shelf Width 30 in, Handle Height 42 1/2 in, Top Shelf Height 60 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DLM Dock Leveler, Gas Shock (Spring) . (Doth (OTH2582)
- ASHLAND CONVEYOR Roller Conveyor, 58 in. W, 1 Leg Per Unit (CDLR16F05S05 51EW N5)
- VESTIL 8"X2" SEMI-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-SC8-2)
- TRI-ARC 25 ft Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Gray Powder Coated Finish (WLFC1222)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV57)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (11A464)
- ZORO SELECT Stainless Steel Utility Cart, No Handle, 500 lb (60EF15)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb (HE32-B)
- ZORO SELECT Order-Picking Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPCFS-1832-2-TLD-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, (2) Raised, 3 Shelves, 95 lb (ATC332)
- RUBBERMAID COMMERCIAL Plastic; Structural Foam Utility Duty Triple Trolley, Push/Pull, 500 lb (RCP440100BK)
- Zoro Select Utility Carts