Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb
Mfr # RSC-1830-3-95
Zoro # G8167311
original price:
$296.07
8% off
new price: $271.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$271.99
Free 30-Day Returns
Key Features
- Overall Height 45 in
- Overall Length 54 1/2 in
- Overall Width 24 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RSC-1830-3-95
- Zoro # G8167311
- UPC # 714334055178
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 45 in |
Overall Length | 54 1/2 in |
Overall Width | 24 1/2 in |
Shelf Width | 18 in |
Top Shelf Height | 37 5/8 in |
Caster Dia. | 5 in |
Shelf Length | 30 in |
Lip Height | 1-1/2 in |
Handle Height | 37 5/8 in |
Caster Width | 1 1/4 in |
Shelf LxW | 30 in x 18 in |
Caster Wheel Width | 1 1/4 in |
Overall LxWxH | 54 1/2 in x 24 1/2 in x 45 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 5 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 1/2 in, Overall Width 24 1/2 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 12 1/2 in, Shelf Length 30 in, Shelf Width 18 in, Includes Tubular Push Handle, Distance Between Middle and Bottom Shelf 12 1/2 in, Distance Between Top and Middle Shelf 12 1/2 in, Handle Height 37 5/8 in, Top Shelf Height 37 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYHEAD PRODUCTS Tilt Truck, Medium-Duty, 3 cu. yd., 2500 lb (3.0CU-S GRAY)
- HAMILTON Pneumatic Tire, 8In 280/2.50-4 (W-8-PR-3/4)
- ZORO SELECT Leveling Caster, Nylon, 2-7/8 in., 1540 lb. (WMLC-700FS)
- IDEAL WAREHOUSE INNOVATIONS BB Molded Bumper (26-1116)
- ZORO SELECT Steel Order-Picking Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves, 1,200 lb (OPCFS-2436-2-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-304836-2-3K-TLD-95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-1830-3-ALD-95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1624362ALU5PUS)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-3060-2-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 400 lb (TC11-B)
- DURHAM MFG Cart, Stock, 18"x30", 14 ga. Steel, 4 Shelves, 1200 lb (RSC-1830-4-95)
- Zoro Select Utility Carts