Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb
Mfr # RSCR243636ALU8PUSB95
Zoro # G7253915
original price:
$415.84
14% off
new price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3,600 lb
- Overall Length 54 1/2 in
- Material Steel
- Overall Width 24 1/2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RSCR243636ALU8PUSB95
- Zoro # G7253915
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 54 1/2 in |
Overall Width | 24 1/2 in |
Overall Height | 43 1/2 in |
Top Shelf Height | 32 in |
Caster Dia. | 8 in |
Caster Width | 2 in |
Shelf Length | 36 in |
Shelf Width | 24 in |
Lip Height | 1-1/2 in |
Handle Height | 36 in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 8 in |
Overall LxWxH | 54 1/2 in x 24 1/2 in x 43 1/2 in |
Shelf LxW | 36 in x 24 in |
Top Shelf Lip Height | 1 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 3,600 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 1/2 in, Overall Width 24 1/2 in, Number of Shelves 2, Capacity per Shelf 1,800 lb, Distance Between Shelves 17 3/4 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 36 in, Top Shelf Height 32 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Rubber, 5 in., 325 lb. (1UHY1)
- RUD CHAIN Hoist Ring, Bolt-On, 14740 lb. Load Limit (8504661)
- BIL-JAX Pro-Jax - Walkboard - Expanded Steel - 6' L (0127-113)
- MARTIN SPROCKET & GEAR 12" X 2 7/16" Hanger-Oil, 12CH2265-O (12CH2265-O)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ5)
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT33)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (BUSTC11BU)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-183040-2-4PU-08T)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPCPFS-2436-2-95)
- ZORO SELECT Steel Utility Cart with Flush Metal Shelves, Flat, 2 Shelves, 1,500 lb (RSCR244838ALD10SPN95)
- CHANNELLOCK Utility Cart (326089)
- Zoro Select Utility Carts