Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb
Mfr # RSC-243636-2-3K-6PHSB-95
Zoro # G6308267
original price:
$471.79
35% off
new price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Overall Length 66 1/2 in
- Overall Width 24 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RSC-243636-2-3K-6PHSB-95
- Zoro # G6308267
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 66 1/2 in |
Overall Width | 24 1/2 in |
Overall Height | 40 in |
Top Shelf Height | 36 in |
Shelf Length | 36 in |
Shelf Width | 24 in |
Caster Width | 2 in |
Handle Height | 36 in |
Lip Height | 1-1/2 in |
Caster Dia. | 6 in |
Shelf LxW | 36 in x 24 in |
Top Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 6 in |
Overall LxWxH | 66 1/2 in x 24 1/2 in x 40 in |
Caster Wheel Width | 2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 1/2 in, Overall Width 24 1/2 in, Number of Shelves 2, Capacity per Shelf 1,800 lb, Distance Between Shelves 23 3/4 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 36 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERWINCH Wire Winch Rope (87-42612)
- PEERLESS Pulley Block, Fibrous Rope, 5/16 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-050-03-56-)
- BISON LIFTING EQUIPMENT 2 Ton Manual Chain Hoist, 20 Ft, Black Oxide Chain (CH20-20-B)
- PEERLESS CHAIN 2"X 27' SWR INLINE W/CHAIN+HKS, CC2557 (CC2557)
- ZORO SELECT Steel Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Flat, 2 Shelves (RSC12-EX2436-2-5PO-95)
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT33)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1618302FLD5PU)
- ZORO SELECT 20 ga. Stainless Steel Linen Cart, 4 Shelves, 600 lb (ZL236U503)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPC-2448-2-95)
- ZORO SELECT Low-Profile Instrument Cart with Lipped Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-2436-2-ALU-95)
- SATA One Drawer Utility Cart 33in (ST95108SC)
- Zoro Select Utility & Storage Carts