Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb
Mfr # RSC-3060-2-2.4K-ALU-FL-95
Zoro # G2149038
product price: $476.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$476.99
Free 30-Day Returns
Key Features
- Overall Height 68 in
- Overall Length 66 1/2 in
- Overall Width 30 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RSC-3060-2-2.4K-ALU-FL-95
- Zoro # G2149038
- UPC # 714334008051
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 68 in |
Overall Length | 66 1/2 in |
Overall Width | 30 1/2 in |
Shelf Width | 30 in |
Shelf Length | 60 in |
Caster Width | 2 in |
Caster Dia. | 6 in |
Lip Height | 1-1/2 in |
Top Shelf Height | 39 in |
Handle Height | 39 in |
Caster Wheel Dia. | 6 in |
Bottom Shelf Lip Height | 1 1/2 in |
Top Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 2 in |
Overall LxWxH | 66 3/8 in x 30 1/2 in x 68 in |
Shelf LxW | 60 in x 30 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 2,400 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 1/2 in, Overall Width 30 1/2 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 26 3/4 in, Shelf Length 60 in, Shelf Width 30 in, Includes Floor lock, Handle Height 39 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Heavy-Duty Platform Truck, 8" Mold-On Rubber, 2400 lbs Cap, 24" x 48" (NBB24488MR)
- KINEDYNE Tie-Down Strap, Black, 1200 lb., 10 ft. (761087PKGRA)
- US CARGO CONTROL 2" Round Ring (RR380)
- BALLYMORE Roll Work Platform, Steel, Single, 70 In.H (SEP7-3636)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (RSC12-2436-2-3.6K-6PU-95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1618303FLD5PU)
- ZORO SELECT Utility Cart with Deep Lipped & Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb (STC21-B)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPCPFS-2436-2-95)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC3-243636-2-8PN-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-304836-2-3K-TLD-95)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT230P600GP)
- Zoro Select Utility Carts