Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,000 lb
Mfr # RSCR243636ALU6MR95
Zoro # G6973976
original price:
$395.91
14% off
new price: $338.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Not eligible for select promotions
$338.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Length 39 in
- Material Steel
- Overall Width 24 1/2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RSCR243636ALU6MR95
- Zoro # G6973976
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 39 in |
Overall Width | 24 1/2 in |
Overall Height | 41 1/2 in |
Handle Height | 36 in |
Top Shelf Height | 32 in |
Caster Dia. | 6 in |
Lip Height | 1-1/2 in |
Caster Width | 2 in |
Shelf Width | 24 in |
Shelf Length | 36 in |
Caster Wheel Width | 2 in |
Shelf LxW | 36 in x 24 in |
Bottom Shelf Lip Height | 1 1/2 in |
Top Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 39 in x 24 1/2 in x 41 1/2 in |
Caster Wheel Dia. | 6 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 2,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 39 in, Overall Width 24 1/2 in, Number of Shelves 2, Capacity per Shelf 1,000 lb, Distance Between Shelves 19 3/4 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 36 in, Top Shelf Height 32 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 5000 lb (GH-3048-8PHKBKPL)
- SAN JAMAR Butchers Twine, Cotton Twisted, 1625 ft. L (BT30GR)
- DURASTAR 4-Position Swvl Lock, For 4x4.5 Top Plate (PSL-03)
- US CARGO CONTROL 1/2" x 10', Pewag Adjustable 2Leg Chain Sling w/ Sling Hooks-Grade120 (12G120DOSA-10)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2022482FLD4PU)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1630602ALU5PUS)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1624363FLD5PU)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb (HE32-B)
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT32)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-3048-5-95)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (RSC3-2436-2-3.6K-6PU-95)
- Zoro Select Utility Carts