Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,500 lb
Mfr # RSCR306038ALU10SPN95
Zoro # G2137339
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$458.99
Free 30-Day Returns
Key Features
- Load Capacity 1,500 lb
- Overall Length 66 1/2 in
- Overall Width 30 1/2 in
- Material Steel
- Overall Height 39 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RSCR306038ALU10SPN95
- Zoro # G2137339
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 66 1/2 in |
Overall Width | 30 1/2 in |
Overall Height | 39 1/2 in |
Caster Width | 2 5/8 in |
Caster Dia. | 10 in |
Shelf Width | 30 in |
Shelf Length | 60 in |
Handle Height | 38 in |
Lip Height | 1-1/2 in |
Top Shelf Height | 34 in |
Caster Wheel Dia. | 10 in |
Caster Wheel Width | 2 5/8 in |
Top Shelf Lip Height | 1 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 66 3/8 in x 30 1/2 in x 39 1/2 in |
Shelf LxW | 60 in x 30 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,500 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 1/2 in, Overall Width 30 1/2 in, Number of Shelves 2, Capacity per Shelf 750 lb, Distance Between Shelves 17 1/4 in, Shelf Length 60 in, Shelf Width 30 in, Handle Height 38 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cube Truck, 1 cu. yd., 1200 lb. Cap, Black (36FL03)
- HARRINGTON Lever Chain Hoist, 5,500 lb Load Capacity, 15 ft Hoist Lift, 1 7/16 in Hook Opening (LB028-15)
- OZ LIFTING PRODUCTS Mounting Base, 2,500 lb Capacity, Silver (OZSOC4)
- ZORO SELECT Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 18"-21"H, Style 1 (CW1-21-2-3)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, (2) Raised, 3 Shelves, 95 lb (ATC332)
- ZORO SELECT Polypropylene Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 2 Shelves, 500 lb (52TV60)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTH8)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1624482ALU5PUS)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (RSC-306066-5-3K-ALD-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,400 lb (RSC-1830-2-5PO-95)
- DURHAM MFG Stock cart, 2 shelf, 1 drawer, worksurface, 1200 lbs capacity (RSC-2436-2-1DR-95)
- Zoro Select Utility Carts