Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,500 lb
Mfr # RSCR304838ALU10SPN95
Zoro # G2137348
product price: $405.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$405.99
Free 30-Day Returns
Key Features
- Load Capacity 1,500 lb
- Overall Length 52 in
- Overall Width 30 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RSCR304838ALU10SPN95
- Zoro # G2137348
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 52 in |
Overall Width | 30 1/2 in |
Overall Height | 36 in |
Handle Height | 38 in |
Top Shelf Height | 34 in |
Caster Width | 2 5/8 in |
Shelf Length | 48 in |
Lip Height | 1-1/2 in |
Caster Dia. | 10 in |
Shelf Width | 30 in |
Top Shelf Lip Height | 1 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf LxW | 48 in x 30 in |
Caster Wheel Dia. | 10 in |
Caster Wheel Width | 2 5/8 in |
Overall LxWxH | 51 7/8 in x 30 1/2 in x 36 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,500 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 30 1/2 in, Number of Shelves 2, Capacity per Shelf 750 lb, Distance Between Shelves 17 1/4 in, Shelf Length 48 in, Shelf Width 30 in, Handle Height 38 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (L7310)
- WERNER 12 ft Fiberglass Platform Stepladder, 300 lb Capacity (P6210)
- HARRINGTON Top Hook for 6 Ton Lever Hoist (L5BU0601001)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, (2) Raised, 3 Shelves, 95 lb (ATC332)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2022482FLD4PU)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 400 lb (HE38-B)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,400 lb (SB236P500GP)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (OPC-2448-3-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSCR304836ALUFL8MR95)
- LITTLE GIANT Utility Cart, Steel/Vinyl (Shelf), 1200 lb (GL24369PM)
- Zoro Select Utility Carts