Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,400 lb
Mfr # SB236P500GP
Zoro # G6308181
product price: $293.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$293.99
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 42 in
- Overall Width 25 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SB236P500GP
- Zoro # G6308181
- Country of Origin Multiple
- Category Utility Carts
Dimensions
Overall Height | 35 in |
Overall Length | 42 in |
Overall Width | 25 in |
Caster Dia. | 5 in |
Shelf Length | 36 in |
Caster Width | 1-1/4 in |
Lip Height | 1-1/2 in |
Top Shelf Height | 35 in |
Shelf Width | 24 in |
Overall LxWxH | 42 in x 25 in x 35 in |
Shelf LxW | 36 in x 24 in |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,400 lb, Steel Material, 11 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 25 in, Shelf Length 36 in, Shelf Width 24 in, Standards OSHA, Top Shelf Height 35 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 4" 18-8 Stainless Steel Eye-Eye Turnbuckle 10PK (52363)
- WESCO Folding Handle Scissors Lift Table, LT-330SL (260201)
- TRACTEL SHEAR PIN PACK OF 10 FOR GRIPHOIST/TIR (29516)
- GORILLA TIE DOWN 1.25in x 14ft 3000 lb Ratchet Strap / Gorilla, 2PK (93002)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-1836-3-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RICNM-243645-3-ALU-95)
- ZORO SELECT Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg) Flat, 3 Shelves, 400 lb (BKTC111GY)
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT33)
- ZORO SELECT Stainless Steel Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Flat, 3 Shelves (SRSC1618363ALU6PU)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ6)
- METRO Utility Cart with Antimicrobial Perforated Flush Plastic Shelves, Polymer, Ergonomic, 3 Shelves (MQUC2436G-35)
- Zoro Select Utility & Storage Carts