Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,400 lb
Mfr # RSC-1830-2-5PO-95
Zoro # G1999142
product price: $187.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$187.99
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 54 1/2 in
- Overall Width 24 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RSC-1830-2-5PO-95
- Zoro # G1999142
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 39 in |
Overall Length | 54 1/2 in |
Overall Width | 24 1/2 in |
Lip Height | 1-1/2 in |
Shelf Width | 18 in |
Top Shelf Height | 37 5/8 in |
Handle Height | 37 5/8 in |
Shelf Length | 48 in |
Caster Width | 1 1/4 in |
Caster Dia. | 5 in |
Caster Wheel Width | 1 1/4 in |
Shelf LxW | 48 in x 18 in |
Caster Wheel Dia. | 5 in |
Top Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 54 1/2 in x 24 1/2 in x 39 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,400 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 1/2 in, Overall Width 24 1/2 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 26 3/4 in, Shelf Length 48 in, Shelf Width 18 in, Handle Height 37 5/8 in, Top Shelf Height 37 5/8 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 2 ft Length, 6,400 lb Vertical Capacity (EE2-802-02)
- BISON LIFTING EQUIPMENT 2 Ton 3 Phase, Electric Chain Hoist W/ Motorized Trolley, 20Ft, 230v/460v (HHBD02SK-01 + WPC02 / 20')
- NITE IZE Cam Hook, 2-3/5 In., Plastic, Black (NCJ-01-R3)
- DAYTON Slip Hook, Alloy Steel, G80,6000 lb. (1DNH9)
- ZORO SELECT High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg) Utility Cart with Lipped Plastic Shelves (BUSTC222BU)
- ZORO SELECT Steel Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Flat, 2 Shelves (RSC12-EX2436-2-5PO-95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC222-B)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (RSCR243636ALU8PUSB95)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RIC-2448-2-95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (11A458)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 2 Shelves, 200 lb (WT26)
- Zoro Select Utility Carts