Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb
Mfr # RSC-2436-2-95
Zoro # G4036229
product price: $286.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$286.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 37 in
- Overall Length 54 in
- Overall Width 24 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RSC-2436-2-95
- Zoro # G4036229
- UPC # 714334051781
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 37 in |
Overall Length | 54 in |
Overall Width | 24 1/2 in |
Shelf Width | 24 in |
Shelf Length | 36 in |
Top Shelf Height | 37 5/8 in |
Caster Dia. | 5 in |
Caster Width | 1 1/4 in |
Lip Height | 1-1/2 in |
Handle Height | 37 5/8 in |
Caster Wheel Width | 1 1/4 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf LxW | 36 in x 24 in |
Overall LxWxH | 54 in x 24 1/2 in x 37 in |
Caster Wheel Dia. | 5 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 1/4 in, Overall Width 24 1/4 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 26 3/4 in, Shelf Length 36 in, Shelf Width 24 in, Includes Tubular Push Handle, Handle Height 37 5/8 in, Top Shelf Height 37 5/8 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Vending Machine Hand Truck, Cap 550 Lb (34D681)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 34 1/2 in W, 435 lb Load Capacity (SB400 30B6RE1/2A3I6-60V115M25)
- ZORO SELECT Stem Caster, 325 lb. Load, Black Wheel (P12R-R040D-Q4)
- ZORO SELECT Dock Bumper, 18x1-3/8x5-1/4 In., Rubber (2MYR5)
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT32)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSCR304836ALUFL8MR95)
- ZORO SELECT Steel Utility Cart with Flush Metal Shelves, Flat, 2 Shelves, 1,500 lb (RSCR244838ALD10SPN95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (RSC-306066-5-3K-ALD-95)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (OPC-2448-3-95)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 300 lb (35KT25)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-183040-2-4PU-08T)
- Zoro Select Utility & Storage Carts