Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb
Mfr # RSC-2436-2-5PO-95
Zoro # G3382811
product price: $296.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$296.99
Free 30-Day Returns
Key Features
- Load Capacity 1,200 lb
- Overall Length 42 in
- Material Steel
- Overall Width 24 1/2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RSC-2436-2-5PO-95
- Zoro # G3382811
- UPC # 00035441233960
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 42 in |
Overall Width | 24 1/2 in |
Overall Height | 35 in |
Shelf Width | 24 in |
Caster Dia. | 5 in |
Handle Height | 37 5/8 in |
Shelf Length | 36 in |
Caster Width | 1 1/4 in |
Top Shelf Height | 37 5/8 in |
Lip Height | 1-1/2 in |
Overall LxWxH | 42 in x 24 1/2 in x 35 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf LxW | 36 in x 24 in |
Caster Wheel Width | 1 1/4 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 5 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 24 1/2 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 26 3/4 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 37 5/8 in, Top Shelf Height 37 5/8 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 8 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY16)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 3 in W, Nylon, Yellow (EE2603NTX4)
- PEERLESS CHAIN 1/4 SAFE-PAS, HDG, UPC, 8063105 (8063105)
- CAMPBELL CHAIN & FITTINGS 1/2" Alloy Clevis Slip Hook, Forged Alloy, Painted Orange (4403715)
- ZORO SELECT Fiber Glass/Polypropylene Enclosed Service Cart, 3 Shelves, 400 lb (35KT30)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (RSCE1P-2436-2-8SPN-95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1624362FLD5PU)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSCR364836ALU5PU95)
- ZORO SELECT Steel Low-Profile Instrument Cart with Flush Metal Shelves, Raised, 2 Shelves, 1,200 lb (LIC-2436-2-8SPN-95)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 300 lb (35KT25)
- GLOBAL INDUSTRIAL 6 Bushel Plastic Bulk Box Truck, Direct Mount Base, Red, 33-2/5L x 23W x 24-1/2H (800311RD)
- Zoro Select Utility Carts