Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb
Mfr # RSC-1830-2-95
Zoro # G8409572
product price: $254.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$254.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 54 1/2 in
- Overall Width 24 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RSC-1830-2-95
- Zoro # G8409572
- UPC # 714334020602
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 36 in |
Overall Length | 54 1/2 in |
Overall Width | 24 1/2 in |
Shelf Length | 30 in |
Lip Height | 1-1/2 in |
Top Shelf Height | 37 5/8 in |
Caster Width | 1 1/4 in |
Caster Dia. | 5 in |
Shelf Width | 18 in |
Handle Height | 37 5/8 in |
Overall LxWxH | 54 1/2 in x 24 1/2 in x 36 in |
Top Shelf Lip Height | 1 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 5 in |
Shelf LxW | 30 in x 18 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 1/2 in, Overall Width 24 1/2 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 23 3/4 in, Shelf Length 30 in, Shelf Width 18 in, Includes Tubular Push Handle, Handle Height 37 5/8 in, Top Shelf Height 37 5/8 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Universal Caster Box, 2 In, PK4 (SU2539)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 37BF (KD37)
- HAMILTON CASTERS Hamilton® Duralast„¢ Wheel 4 x 2 - 3/4" Roller Bearing (W-420-D-3/4)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 25BF (SG25)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-243636-2-3K-TLD-95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 400 lb (HE38-G)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-2448-3-95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (STC22-B)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV57)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 3 Shelves, 3,000 lb (RSC-3048-3-3K-6PHSB-95)
- LUXOR Serving Cart, (3) Shelf, L, Polypropylene (Shelf), Aluminum (Upright), 3 Shelves, 300 lb. (SC13-G)
- Zoro Select Utility Carts