Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb
Mfr # RSC-1824-2-95
Zoro # G6511802
original price:
$264.69
11% off
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,200 lb
- Overall Length 54 1/2 in
- Material Steel
- Overall Width 24 1/2 in
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RSC-1824-2-95
- Zoro # G6511802
- UPC # 00714334028158
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 54 1/2 in |
Overall Width | 24 1/2 in |
Overall Height | 36 in |
Lip Height | 1-1/2 in |
Caster Dia. | 5 in |
Top Shelf Height | 37 5/8 in |
Shelf Length | 24 in |
Caster Width | 1 1/4 in |
Handle Height | 37 5/8 in |
Shelf Width | 18 in |
Shelf LxW | 24 in x 18 in |
Overall LxWxH | 54 1/2 in x 24 1/2 in x 36 in |
Caster Wheel Dia. | 5 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 1 1/4 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 1/2 in, Overall Width 24 1/2 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 23 3/4 in, Shelf Length 24 in, Shelf Width 18 in, Handle Height 37 5/8 in, Top Shelf Height 37 5/8 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL SHEAR PIN PACK OF 10 FOR GRIPHOIST/TIR (29516)
- US CARGO CONTROL 5/16" x 4' - 2 Leg Chain Sling w/ Grab Hooks - Grade 100 (516G100DOG-4)
- WELLINGTON Wellington J3224S0600S Twisted Poly Rope Spool Tan - 0.37 in. x 600 ft. (73450)
- NITE IZE Rope Tightener, 1-1/2 In., Aluminum, Silver (F9S-02-09)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-182435-3-BLU-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-244860-4-3K-95)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 3,600 lb (OPCPFS-306048-3-6PH-95)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 3 Shelves, 3,000 lb (RSC-3048-3-3K-6PHSB-95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (11A470)
- ZORO SELECT Steel Low-Profile Utility Cart with Lipped Metal Shelves, Raised, 2 Shelves, 1,200 lb (LDO-183236-2-ALU-95)
- RUBBERMAID COMMERCIAL Structural Foam 1 Shelves, 330 lb (FG618088BLA)
- Zoro Select Utility Carts