Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 3 Shelves, 1,200 lb
Mfr # RSCE-2448-3-95
Zoro # G9838324
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$332.99
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 54 in
- Overall Width 24 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RSCE-2448-3-95
- Zoro # G9838324
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 35 in |
Overall Length | 54 in |
Overall Width | 24 1/2 in |
Top Shelf Height | 37 5/8 in |
Shelf Width | 24 in |
Handle Height | 43 3/8 in |
Caster Width | 1 1/4 in |
Shelf Length | 48 in |
Caster Dia. | 5 in |
Lip Height | 1-1/2 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf LxW | 48 in x 24 in |
Overall LxWxH | 54 in x 24 1/2 in x 35 in |
Caster Wheel Dia. | 5 in |
Caster Wheel Width | 1 1/4 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 24 1/2 in, Number of Shelves 3, Capacity per Shelf 466 lb, Distance Between Shelves 12 1/2 in, Shelf Length 48 in, Shelf Width 24 in, Distance Between Middle and Bottom Shelf 12 1/2 in, Distance Between Top and Middle Shelf 12 1/2 in, Handle Height 43 3/8 in, Top Shelf Height 37 5/8 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1000 lb. (P-U-060X020/050K)
- B & P MANUFACTURING Handle Platform Truck, 24 in. (2800-150-24)
- TANIS Strip Brush, 3/16 W, 24 In L, Trim 2 In (MB406224)
- HARRINGTON Beam Clamp, 6000 lb. (UBC030)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-2436-2-5PO-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTH8)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 3 Shelves, 3,000 lb (RSC-3048-3-3K-6PHSB-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-367236-2-8PN-TLD-95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1624362ALU5PUS)
- ZORO SELECT Steel Utility Cart with Flush Metal Shelves, Flat, 2 Shelves, 4,000 lb (HET-2436-2-95)
- R.W. ROGERS CO Steel U-boat, Gray, 16" X 60 (UBT-1660 GY)
- Zoro Select Utility Carts