Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,400 lb
Mfr # RSCE1P-2436-2-5PO-95
Zoro # G7229582
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$223.99
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 42 in
- Overall Width 24 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RSCE1P-2436-2-5PO-95
- Zoro # G7229582
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 35 in |
Overall Length | 42 in |
Overall Width | 24 1/2 in |
Caster Dia. | 8 in |
Shelf Length | 36 in |
Top Shelf Height | 35 in |
Handle Height | 37 in |
Caster Width | 1 1/4 in |
Shelf Width | 24 in |
Lip Height | 1-1/2 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 5 in |
Shelf LxW | 36 in x 24 in |
Top Shelf Lip Height | 1 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 42 in x 24 1/2 in x 35 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,400 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 24 1/2 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 24 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 37 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Metal Back Strip Brush, 12 In L, 1 In Trim (MB460212)
- ZORO SELECT Replacement Tire, Tire Sidewall 4.00-4 (1NWX3)
- PROSOURCE 2In Tpr Swivel Plate Caster (JC-N03-G)
- US CARGO CONTROL 2" x 50' Yellow Ratchet Strap w/ Black Flat Hooks (5050FH-Y)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (RSCE-2472-2-8SPN-95)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-182436-2-95)
- ZORO SELECT Utility Cart, No Handle, 300 lb (60EF13)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 300 lb (35KT25)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves, 1,500 lb (5CGZ9)
- ZORO SELECT Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves (RSC12-EX2448-2-3.6K-95)
- BETA Steel Tool Cart, 3 Shelves, 440 lbs (051000003)
- Zoro Select Utility & Storage Carts