Shop All Utility Carts
Zoro Select
Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,400 lb
Mfr # LDO-183639-2-5PO-95
Zoro # G6298695
product price: $228.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$228.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 42 1/2 in
- Overall Width 24 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LDO-183639-2-5PO-95
- Zoro # G6298695
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 36 in |
Overall Length | 42 1/2 in |
Overall Width | 24 1/2 in |
Top Shelf Height | 27 5/8 in |
Handle Height | 39 5/8 in |
Caster Width | 1 1/4 in |
Shelf Length | 36 in |
Caster Dia. | 5 in |
Lip Height | 1-1/2 in |
Shelf Width | 18 in |
Caster Wheel Width | 1 1/4 in |
Overall LxWxH | 42 1/2 in x 24 1/2 in x 36 in |
Top Shelf Lip Height | 1-1/2" |
Shelf LxW | 36 in x 18 in |
Caster Wheel Dia. | 5 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped & Flush Metal Shelves, Load Capacity 1,400 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 1/2 in, Overall Width 24 1/2 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 16 3/4 in, Shelf Length 36 in, Shelf Width 18 in, Includes Raised Offset Handle, Handle Height 39 5/8 in, Top Shelf Height 27 5/8 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wagon Truck, Perf Deck, 24x36, Cap 1000 Lb (26Y490)
- RWM Swivel, w/4x2" Polyolefin Wheel (45-POC-0420-S)
- MAGLINER Walk Ramp, 2800 lb., Up to 27 in. (VR39072)
- BULLDOG WINCH Universal Mounting Plate Mid-Range 6.5x4.5" mount (20019)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 400 lb (HE38-B)
- ZORO SELECT Steel Instrument Cart with Flush Metal Shelves, Flat, 2 Shelves, 1,200 lb (IC24368SPN95)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,600 lb (OPCPFS-243665-5-6PH-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-244860-4-3K-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSCR243636ALU8MR95)
- ZORO SELECT Steel Utility Cart with Deep Lipped Metal Shelves, Flat, 2 Shelves, 3,600 lb (RSC6-2436-2-3.6K-95)
- ZORO SELECT Easy Access & Load Low-Profile Utility Cart with Metal Shelves & Tube Frame, Steel, Raised (EPTT183625PO95)
- Zoro Select Utility Carts