Shop All Utility Carts
Zoro Select
Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 3 Shelves, 3,000 lb
Mfr # RSC-2436-3-3K-TLD-95
Zoro # G2149239
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$337.99
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Length 42 1/2 in
- Overall Width 24 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RSC-2436-3-3K-TLD-95
- Zoro # G2149239
- UPC # 714334013406
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 48 in |
Overall Length | 42 1/2 in |
Overall Width | 24 1/2 in |
Shelf Width | 24 in |
Lip Height | 1-1/2 in |
Caster Width | 2 in |
Top Shelf Height | 39 in |
Shelf Length | 36 in |
Caster Dia. | 6 in |
Handle Height | 39 in |
Caster Wheel Dia. | 6 in |
Overall LxWxH | 42 1/2 in x 24 1/2 in x 48 in |
Shelf LxW | 36 in x 24 in |
Caster Wheel Width | 2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Top Shelf Lip Height | 1-1/2" |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped & Flush Metal Shelves, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 1/2 in, Overall Width 24 1/2 in, Number of Shelves 3, Capacity per Shelf 1,000 lb, Distance Between Shelves 12 1/2 in, Shelf Length 36 in, Shelf Width 24 in, Includes Tubular Push Handle, Distance Between Middle and Bottom Shelf 12 1/2 in, Distance Between Top and Middle Shelf 12 1/2 in, Handle Height 39 in, Top Shelf Height 39 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB703272)
- CAMPBELL CHAIN & FITTINGS Campbell 3 in. D Zinc Plated Steel Swivel Eye Single Sheave Swivel Eye Pulley (T7550304)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214X)
- ARAVEN GN TOWER WHEELS, 4 TO A SET (18240)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-1824-2-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-304830-2-TLD-5PO-95)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH8)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-183040-2-4PU-08T)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1624362ALU6PU)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1624363FLD5PU)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-244836-2-TLD-8PO-95)
- Zoro Select Utility & Storage Carts