Shop All Utility Carts
Zoro Select
Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb
Mfr # RSC-304836-2-3K-TLD-95
Zoro # G9937882
product price: $396.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$396.99
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Length 52 in
- Overall Width 30 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RSC-304836-2-3K-TLD-95
- Zoro # G9937882
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 48 in |
Overall Length | 52 in |
Overall Width | 30 1/2 in |
Shelf Width | 30 in |
Caster Width | 2 in |
Lip Height | 1-1/2 in |
Top Shelf Height | 36 in |
Handle Height | 36 in |
Shelf Length | 48 in |
Caster Dia. | 6 in |
Caster Wheel Dia. | 6 in |
Bottom Shelf Lip Height | 1 1/2 in |
Top Shelf Lip Height | 1-1/2" |
Shelf LxW | 48 in x 30 in |
Overall LxWxH | 51 7/8 in x 30 1/2 in x 48 in |
Caster Wheel Width | 2 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped & Flush Metal Shelves, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 30 1/2 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 23 3/4 in, Shelf Length 48 in, Shelf Width 30 in, Handle Height 36 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 2 X 27' X 10000# J-Hook Ratchet Strap 1Pk (CMXAZBS10000J)
- MAG-MATE Permanent Lift Magnet 1775 lb lift Capac (FXV1775)
- MAPP CASTER Set of 4 Heavy Duty Tri-Wheel Dollies with 3" Wheels - 3,360 Lbs Cap. (56403OH-4)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 36BF (AS15B36)
- ZORO SELECT Steel Utility Cart with Flush Metal Shelves, No Handle, 2 Shelves, 1,200 lb (RIC24362NHNRM4SW8PN95)
- ZORO SELECT Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves (RSC12-EX2448-2-3.6K-95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2022483FLD4PU)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC111-G)
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT31)
- ZORO SELECT Easy-Access Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (EAS-1832-95)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX360P600GP)
- Zoro Select Utility & Storage Carts