Shop All Utility Carts
Zoro Select
Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb
Mfr # RSC-367236-2-8PN-TLD-95
Zoro # G9896801
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$579.99
Free 30-Day Returns
Key Features
- Load Capacity 1,200 lb
- Overall Length 78 1/2 in
- Overall Width 36 1/2 in
- Material Steel
- Overall Height 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RSC-367236-2-8PN-TLD-95
- Zoro # G9896801
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 78 1/2 in |
Overall Width | 36 1/2 in |
Overall Height | 56 in |
Handle Height | 36 in |
Caster Width | 2 3/4 in |
Lip Height | 1-1/2 in |
Top Shelf Height | 36 in |
Shelf Length | 72 in |
Shelf Width | 36 in |
Caster Dia. | 8 in |
Top Shelf Lip Height | 1-1/2" |
Shelf LxW | 72 in x 36 in |
Caster Wheel Dia. | 6 in |
Overall LxWxH | 78 3/8 in x 36 3/8 in x 56 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 2 3/4 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped & Flush Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 78 1/2 in, Overall Width 36 1/2 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 21 1/2 in, Shelf Length 72 in, Shelf Width 36 in, Handle Height 36 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO 47.6 in. H X 16.81 in. W X 2.91 in. D 225 lb. capacity 3 step Steel Folding Step Stool (11-448-WHG2)
- BALLYMORE Hybrid Rolling Ladder (HY-LA-072414P)
- WESCO Horizontal Drum Sling 38" L x 2" W x 2" H (DRM305)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Polyester, Silver (EE2801TFX7)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves, 1,500 lb (5CGZ9)
- ZORO SELECT Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves (RSC12-EX1830-2-5PO-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-2436-5-95)
- ZORO SELECT Stainless Steel Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves (11A466)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 3,600 lb (OPCPFS-306048-3-6PH-95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 3 Shelves, 300 lb (WT34)
- ZORO SELECT Linen Cart, Stainless Steel (Frame)/Nylon (Container), 4 Shelves, 600 lb (ZL248U403)
- Zoro Select Utility Carts