Shop All Utility Carts
Zoro Select
Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb
Mfr # RSC-304830-2-TLD-5PO-95
Zoro # G6511023
product price: $372.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$372.99
Free 30-Day Returns
Key Features
- Load Capacity 1,200 lb
- Overall Length 52 in
- Material Steel
- Overall Width 30 1/2 in
- Overall Height 45 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RSC-304830-2-TLD-5PO-95
- Zoro # G6511023
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 52 in |
Overall Width | 30 1/2 in |
Overall Height | 45 1/2 in |
Caster Width | 1 1/4 in |
Handle Height | 30 in |
Top Shelf Height | 30 in |
Shelf Length | 48 in |
Shelf Width | 30 in |
Caster Dia. | 5 in |
Lip Height | 1-1/2 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 51 7/8 in x 30 1/2 in x 45 1/2 in |
Shelf LxW | 48 in x 30 in |
Top Shelf Lip Height | 1-1/2" |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 1 1/4 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped & Flush Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 30 1/2 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 19 in, Shelf Length 48 in, Shelf Width 30 in, Handle Height 30 in, Top Shelf Height 30 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Convertible Hand Truck, H 55 x W 19-1/4 (34D667)
- HAMILTON Plate Caster, Swivel, SS, 8 in., 1600 lb., Slvr (S-WHS-8SB-4SL-SZB)
- ZORO SELECT Solid Rubber Wheel, 10 in., 450 lb., Sym (1NWZ7)
- STREN-FLEX Eye and Eye Twist Sling, 1inx12ft., 1600lb (EET1-901P)
- ZORO SELECT Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC31624362ALU5PUS)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC24361DR5PU95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (11A464)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,400 lb (RSCE1P-2436-2-5PO-95)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC243610PN95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-1830-3-ALD-95)
- GLOBAL INDUSTRIAL Steel Utility Cart w/3 Shelves, 1200 lb. Capacity, 36L x 24W x 35H (800460)
- Zoro Select Utility & Storage Carts