Shop All Utility Carts
Zoro Select
Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb
Mfr # RSC-243630-2-TLD-6PO-95
Zoro # G6578871
product price: $221.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$221.99
Free 30-Day Returns
Key Features
- Load Capacity 1,200 lb
- Overall Length 42 1/2 in
- Material Steel
- Overall Width 30 1/4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RSC-243630-2-TLD-6PO-95
- Zoro # G6578871
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 42 1/2 in |
Overall Width | 30 1/4 in |
Overall Height | 30 in |
Top Shelf Height | 30 in |
Handle Height | 30 in |
Lip Height | 1-1/2 in |
Shelf Length | 36 in |
Caster Dia. | 6 in |
Shelf Width | 30 in |
Caster Width | 2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 42 1/4 in x 24 1/4 in x 30 in |
Caster Wheel Width | 2 in |
Shelf LxW | 36 in x 24 in |
Caster Wheel Dia. | 6 in |
Top Shelf Lip Height | 1-1/2" |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped & Flush Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 1/4 in, Overall Width 24 1/4 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 17 3/4 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 30 in, Top Shelf Height 30 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Roll, Smooth, 48in, Clear, PVC (999-00120)
- ZORO SELECT Wheel Chock, 30 In W x 6 In H, Black (1GUK9)
- VESTIL 130 H Steel Maintenance Ladder - 10 Step Grip-Strut, 10 Steps (LAD-MM-10-G)
- ZORO SELECT U-Handle, Chrome, 39x18 InW (MHU3318CSQG)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-2436-2-5K-95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 2 Shelves, 200 lb (WT26)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH6)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-1830-3-95)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH8)
- ZORO SELECT Flat Handle Utility Cart, Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg), 2 Shelves (RDSTC11BK)
- LORD FUSOR Lord Fusor T23 Truck Plastic Installation Adhesive Medium-Set; 10.1 Oz. (FUS-T23)
- Zoro Select Utility Carts