Shop All Utility Carts
Zoro Select
Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb
Mfr # 19G817
Zoro # G7246556
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 30 in
- Overall Width 18 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19G817
- Zoro # G7246556
- UPC # 190735903063
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 35 in |
Overall Length | 30 in |
Overall Width | 18 in |
Shelf Length | 24 in |
Lip Height | 1-1/2 in |
Caster Dia. | 5 in |
Top Shelf Height | 35 in |
Caster Width | 1-1/4 in |
Shelf Width | 18 in |
Shelf LxW | 24 in x 18 in |
Overall LxWxH | 30 in x 18 in x 35 in |
Description
Utility Cart with Lipped & Flush Metal Shelves, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 30 in, Overall Width 18 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 25 in, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Dumping Hopper, Medium Duty, Orange (20077 ORANGE)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp, 1/16 in - 5/8 in Grip, 1/2 ton WLL (6423000)
- BOXER TOOLS XL Rotating Recessed-Pan Fitting w/D-Ring, Swivels 360 Degrees, 6,000 LBS Zinc Plated, 4PK (RH11/66078)
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 1600 lb (60501X20)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,400 lb (LDO-183039-2-5PO-95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 2 Shelves, 400 lb (TC22-B)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3048-2-95)
- ZORO SELECT Steel Low-Profile Instrument Cart with Flush Metal Shelves, Raised, 2 Shelves, 1,200 lb (LIC-2436-2-8SPN-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (BKSTC111BU)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ6)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY2030-24G)
- Zoro Select Utility Carts