Shop All Utility Carts
Zoro Select
Utility Cart with Lipped & Flush Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb
Mfr # RSCE-243641-2-TLD-95
Zoro # G2226205
original price:
$209.60
5% off
new price: $198.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$198.99
Free 30-Day Returns
Key Features
- Load Capacity 1,200 lb
- Overall Length 46 in
- Material Steel
- Overall Width 24 1/2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RSCE-243641-2-TLD-95
- Zoro # G2226205
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 46 in |
Overall Width | 24 1/2 in |
Overall Height | 60 in |
Caster Dia. | 5 in |
Lip Height | 1-1/2 in |
Shelf Width | 24 in |
Shelf Length | 36 in |
Top Shelf Height | 35 1/8 in |
Handle Height | 40 7/8 in |
Caster Width | 1 1/4 in |
Caster Wheel Dia. | 5 in |
Top Shelf Lip Height | 1-1/2" |
Shelf LxW | 36 in x 24 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 1 1/4 in |
Overall LxWxH | 46 in x 24 1/2 in x 60 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped & Flush Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 46 in, Overall Width 24 1/2 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 24 1/4 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 40 7/8 in, Top Shelf Height 35 1/8 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Easi-Guard - End Panel w/Toebaord - #6 - 5' L (0012-226-05)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 600 lb Load Capacity (KDHS107242)
- VESTIL Heavy Duty Rectangular Rubber Ramp (RCR-35)
- ZORO SELECT Rubber Pad, Includes (4) Foot Pads, PK4 (45EA66)
- ZORO SELECT Utility Cart, Stainless Steel, Raised, 2 Shelves, 1,200 lb (SLDO16304825PU)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (RSC12-2436-2-3.6K-6PU-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (RSC-306068-5-3K-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC111-B)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-2436-5-95)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, Poly Materials, (2) Raised, 3 Shelves, 265 lb (RTROLLEY)
- LUXOR Serving Cart, (3) Shelf, L, Polypropylene (Shelf)/Aluminum (Upright), 3 Shelves, 300 lb (SC13-B)
- Zoro Select Utility Carts