Shop All Utility Carts
Zoro Select
Utility Cart with Flush Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb
Mfr # RSC-306066-5-3K-ALD-95
Zoro # G3498455
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$986.99
Free 30-Day Returns
Key Features
- Overall Height 63 in
- Overall Length 78 1/2 in
- Overall Width 30 1/4 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RSC-306066-5-3K-ALD-95
- Zoro # G3498455
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 63 in |
Overall Length | 78 1/2 in |
Overall Width | 30 1/4 in |
Caster Width | 2 in |
Caster Dia. | 6 in |
Shelf Length | 60 in |
Shelf Width | 30 in |
Caster Wheel Dia. | 6 in |
Caster Wheel Width | 2 in |
Overall LxWxH | 78 1/2 in x 30 1/4 in x 63 in |
Handle Height | 37 1/2 in |
Shelf LxW | 60 in x 30 in |
Top Shelf Height | 66 1/2 in |
Description
Utility Cart with Flush Metal Shelves, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 78 1/2 in, Overall Width 30 1/4 in, Number of Shelves 5, Capacity per Shelf 600 lb, Distance Between Shelves 12 1/2 in, Shelf Length 60 in, Shelf Width 30 in, Handle Height 37 1/2 in, Top Shelf Height 66 1/2 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Manhole Sleeve Lifter, Cap1000Lb. (MCL - 1/2)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A2E20B4AC1P6)
- HAMILTON Plastex Wheel, 6X2, 1-3/16Pb (W-620-PL-1-3/16)
- MAGLINER Cotter Pin, PK50 (81077K)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,500 lb (5CHA0)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ2)
- ZORO SELECT Order-Picking Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPCFS-2448-2-TLD-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ1)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-306036-2-5K-FL-95)
- ZORO SELECT Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg) Flat, 3 Shelves, 400 lb (BKTC111GY)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ4)
- Zoro Select Utility & Storage Carts