Shop All Utility Carts
Zoro Select
Utility Cart with Flush Metal Shelves, Steel, Flat, 3 Shelves, 3,000 lb
Mfr # RSC2448-3-3K-6PHSB-ALD-95
Zoro # G2112839
original price:
$441.00
5% off
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$417.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Overall Length 52 in
- Material Steel
- Overall Width 24 1/2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RSC2448-3-3K-6PHSB-ALD-95
- Zoro # G2112839
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 52 in |
Overall Width | 24 1/2 in |
Overall Height | 38 in |
Caster Width | 2 in |
Handle Height | 37 7/16 in |
Caster Dia. | 6 in |
Top Shelf Height | 37 3/8 in |
Shelf Width | 24 in |
Shelf Length | 48 in |
Caster Wheel Width | 2 in |
Overall LxWxH | 51 7/8 in x 24 1/2 in x 38 in |
Shelf LxW | 48 in x 24 in |
Caster Wheel Dia. | 6 in |
Description
Utility Cart with Flush Metal Shelves, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 24 1/2 in, Number of Shelves 3, Capacity per Shelf 1,200 lb, Distance Between Shelves 12 1/2 in, Shelf Length 48 in, Shelf Width 24 in, Distance Between Middle and Bottom Shelf 12 1/2 in, Distance Between Top and Middle Shelf 12 1/2 in, Handle Height 37 7/16 in, Top Shelf Height 37 3/8 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN INTERNATIONAL Block and Tackle, 2500 lb. Max Load (RK12-435NC)
- ZORO SELECT Anchor Shackle, 3,000 lb, Carbon Steel (55AX93)
- STREN-FLEX Round Sling, Endless, Green, 12 ft. L (STRERS2-12)
- ZORO SELECT Floor Stop Bollard, 4-1/2", Yellow (FSBOL-48)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 400 lb (HE38-G)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-1832-2-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-2448-5-95)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Ergonomic, 2 Shelves, 1,400 lb (RSCE1P-2448-2-5PO-95)
- ZORO SELECT Linen Cart, Stainless Steel (Frame)/Nylon (Container), 4 Shelves, 600 lb (ZL248U403)
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT33)
- JAMCO Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (EO236P600GP)
- Zoro Select Utility & Storage Carts