Shop All Utility Carts
Zoro Select
Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb
Mfr # RSCR243636ALDFL8MR95
Zoro # G6400475
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$488.99
Free 30-Day Returns
Key Features
- Load Capacity 2,400 lb
- Overall Length 42 1/2 in
- Material Steel
- Overall Width 24 1/2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RSCR243636ALDFL8MR95
- Zoro # G6400475
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 42 1/2 in |
Overall Width | 24 1/2 in |
Overall Height | 39 in |
Shelf Length | 36 in |
Caster Dia. | 8 in |
Caster Width | 2 in |
Top Shelf Height | 32 in |
Shelf Width | 24 in |
Handle Height | 36 in |
Overall LxWxH | 42 1/2 in x 24 1/2 in x 39 in |
Caster Wheel Width | 2 in |
Shelf LxW | 36 in x 24 in |
Caster Wheel Dia. | 8 in |
Description
Utility Cart with Flush Metal Shelves, Load Capacity 2,400 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 1/2 in, Overall Width 24 1/2 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 19 1/4 in, Shelf Length 36 in, Shelf Width 24 in, Includes Floor Lock to Stop Unwanted Movement, Handle Height 36 in, Top Shelf Height 32 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Eye Hook, 12,000 lb. Load Limit, Red (A-323)
- CM Hand Chain, 15/64 In (85808)
- HARRINGTON Chain Container (E2D1835125)
- MAG-MATE Pad Eye, 11/32" Depth, 2-7/64" L, 1-3/8" W (PE0050)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 400 lb (HE38-B)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-3060-4-3K-95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3648-2-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Raised, 2 Shelves, 300 lb (STC11-G)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ5)
- ZORO SELECT Linen Cart, Stainless Steel (Frame)/Nylon (Container), 4 Shelves, 600 lb (ZL248U403)
- RUBBERMAID COMMERCIAL Utility Cart, 600lb Capacity, 46 9/50" H (2203280)
- Zoro Select Utility & Storage Carts