Shop All Utility Carts
Zoro Select
Utility Cart with Deep Lipped Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb
Mfr # 52TV58
Zoro # G8041857
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 38 1/2 in
- Overall Width 24 1/2 in
- Material Polypropylene
- Color Gray
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 52TV58
- Zoro # G8041857
- UPC # 190735904909
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Length | 38 1/2 in |
Overall Width | 24 1/2 in |
Shelf Width | 24 1/4 in |
Lip Height | 2 23/64 in |
Top Shelf Height | 32 in |
Caster Dia. | 5" |
Shelf Length | 38 1/8 in |
Caster Width | 5 in |
Handle Height | 5 35/64 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 38-1/2 in x 24-1/2 in |
Shelf LxW | 38-1/8 in x 24-1/4 in |
Description
Utility Cart with Deep Lipped Plastic Shelves, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 500 lb, Shelf Length 38 1/8 in, Shelf Width 24 1/4 in, Top Shelf Height 32 in, Distance Between Shelves 20 1/8 in, Handle Type Ergonomic, Handle Height 5 35/64 in, Caster Wheel/Tread Material Polypropylene, Caster Wheel Dia. 5 in, Lip Height 2 23/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Cast Iron, 5 in., 1300 lb. (26Y439)
- GLOBAL INDUSTRIAL Pallet Jack Scale Truck with Weight Indicator, 27 x 48, 4400 Lb. Capacity (242066)
- LOOS Fork End, 304 SS, Cable Size 1/4 (MS20667-8)
- COTTERMAN Work Platform, 4 Step, Steel, 70In. H. (4WP2436RA3B4B8AC2P6)
- ZORO SELECT Fiber Glass/Polypropylene Enclosed Service Cart, 3 Shelves, 400 lb (35KT30)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-1830-3-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,400 lb (SB236P500GP)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (OPC-243660-4-6PH-95)
- ZORO SELECT Steel Low-Profile Utility Cart with Lipped Metal Shelves, Raised, 2 Shelves, 1,200 lb (LDO-182436-2-ALU-95)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (10F444)
- GLOBAL INDUSTRIAL 2-Seat Warehouse Personnel Carrier, 24V (800574)
- Zoro Select Utility & Storage Carts