Shop All Utility Carts
Zoro Select
Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb
Mfr # BUSTC111BU
Zoro # G7701181
original price:
$196.99
5% off
new price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39 1/2 in
- Overall Length 24 in
- Overall Width 18 in
- Material Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg)
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BUSTC111BU
- Zoro # G7701181
- UPC # 812552011881
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 39 1/2 in |
Overall Length | 24 in |
Overall Width | 18 in |
Caster Dia. | 4" |
Lip Height | 2 3/4 in |
Shelf Length | 24 in |
Top Shelf Height | 38 1/2 in |
Shelf Width | 18 in |
Handle Height | 38 in |
Caster Width | 1 in |
Caster Stem Length | 1 in |
Top Shelf Lip Height | 2 3/4 in |
Shelf LxW | 24 in x 18 in |
Caster Wheel Width | 1 in |
Caster Wheel Dia. | 4 in |
Adjustable Height Range | Not Adjustable |
Bottom Shelf Lip Height | 2 3/4 in |
Caster Stem Diameter | 3/8 in |
Overall LxWxH | 24 in x 18 in x 39-1/2 in |
Compartment Width | 18 in |
Shelf Lip Height | 2 3/4 in |
Description
Utility Cart with Deep Lipped Plastic Shelves, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 300 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 38 1/2 in, Distance Between Shelves 36 1/2 in, Distance Between Top and Middle Shelf 11 3/4 in, Distance Between Middle and Bottom Shelf 11 3/4 in, Handle Type Flat, Handle Height 38 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Standard Platform Truck, 1200 lb. (T-710-UPS)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, TVB620-11SF (22-6140)
- THE BETTER BUNGEE Bungee Cord, Yellow, 30 in. L, 1-1/2 in. W (BBC30NY)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A6E10B8D3C2P6)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1624362ALU6PU)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPC-3060-2-95)
- ZORO SELECT Low-Profile Instrument Cart with Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-1830-2-8SPN-95)
- ZORO SELECT Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves (RSC12-EX1830-2-5PO-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-306036-2-3K-TLD-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-366060-4-3K-95)
- LITTLE GIANT Shelf Truck, 5-Lipped, 1200 lb., 24 x 48", Steel, 5 Shelves, 1200 lb (5ML-2448-5PY)
- Zoro Select Utility Carts