Shop All Utility Carts
Zoro Select
Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb
Mfr # RDSTC11RD
Zoro # G7701102
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 37 1/2 in
- Overall Length 24 in
- Overall Width 18 in
- Material Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg)
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RDSTC11RD
- Zoro # G7701102
- UPC # 812552013885
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 37 1/2 in |
Overall Length | 24 in |
Overall Width | 18 in |
Shelf Length | 24 in |
Lip Height | 2 3/4 in |
Shelf Width | 18 in |
Top Shelf Height | 37 1/2 in |
Caster Dia. | 4" |
Caster Width | 1 in |
Handle Height | 37 in |
Caster Wheel Width | 1 in |
Shelf Lip Height | 2 3/4 in |
Shelf LxW | 24 in x 18 in |
Overall LxWxH | 24 in x 18 in x 37-1/2 in |
Caster Wheel Dia. | 4 in |
Compartment Width | 18 in |
Caster Stem Length | 1 in |
Adjustable Height Range | Not Adjustable |
Bottom Shelf Lip Height | 2 3/4 in |
Caster Stem Diameter | 3/8 in |
Top Shelf Lip Height | 2 3/4 in |
Description
Utility Cart with Deep Lipped Plastic Shelves, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 300 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 37 1/2 in, Distance Between Shelves 26 in, Handle Type Flat, Handle Height 37 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Cleanroom No, Lip Height 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" Anchor Shackle, Screw Pin, Hot Galvanized (T9640635)
- ERICKSON 32" Tightening Bar (02803)
- VESTIL Ductile Iron Decorative Bollard, 38x8 (BOL-CI-38-8)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3648-2-95)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC243610PN95)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves, 1,500 lb (5CGZ9)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC222-B)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb (HE32-G)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 3,600 lb (OPCPFS-243648-3-6PH-95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 2 Shelves, 400 lb (TC22-B)
- Zoro Select Utility Carts