Shop All Utility Carts
Zoro Select
Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb
Mfr # BUSTC11BU
Zoro # G7701111
original price:
$148.18
32% off
new price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 37 1/2 in
- Overall Length 24 in
- Overall Width 18 in
- Material Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg)
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BUSTC11BU
- Zoro # G7701111
- UPC # 812552011904
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 37 1/2 in |
Overall Length | 24 in |
Overall Width | 18 in |
Top Shelf Height | 37 1/2 in |
Shelf Width | 18 in |
Shelf Length | 24 in |
Caster Dia. | 4" |
Lip Height | 2 3/4 in |
Handle Height | 37 in |
Caster Width | 1 in |
Caster Wheel Dia. | 4 in |
Compartment Width | 18 in |
Caster Stem Length | 1 in |
Overall LxWxH | 24 in x 18 in x 37-1/2 in |
Top Shelf Lip Height | 2 3/4 in |
Shelf LxW | 24 in x 18 in |
Shelf Lip Height | 2 3/4 in |
Caster Wheel Width | 1 in |
Adjustable Height Range | Not Adjustable |
Bottom Shelf Lip Height | 2 3/4 in |
Caster Stem Diameter | 3/8 in |
Description
Utility Cart with Deep Lipped Plastic Shelves, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 300 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 37 1/2 in, Distance Between Shelves 26 in, Handle Type Flat, Handle Height 37 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Cleanroom No, Lip Height 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 10 ft Aluminum Twin Platform Stepladder, 300 lb Capacity (PT378)
- JONES STEPHENS Masons Nylon Twine, 18x225ft (T60001)
- HAMILTON Metal Wheel, 12X3 1Rlb (W-1230-M-1)
- ZORO SELECT Swivel Stem Caster, Polyolfin, 3 in, 210 lb (20TM45)
- ZORO SELECT Easy Access & Load Low-Profile Utility Cart with Metal Shelves & Tube Frame, Steel, Raised (EPTT183625PO95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 2 Shelves, 200 lb (WT26E)
- ZORO SELECT Utility Cart, Stainless Steel, Raised, 2 Shelves, 1,200 lb (SLDO16304825PU)
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT32)
- ZORO SELECT Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC31624362ALU5PUS)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (OPC-304860-4-6PH-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-247236-2-3K-TLD-95)
- Zoro Select Utility Carts