Shop All Utility Carts
Zoro Select
Utility Cart with Deep Lipped Plastic Shelves, (2) Raised, 3 Shelves, 95 lb
Mfr # ATC332
Zoro # G8418733
original price:
$175.00
12% off
new price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32 in
- Overall Length 22 in
- Overall Width 15 1/2 in
- Material Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg)
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ATC332
- Zoro # G8418733
- UPC # 812552011669
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 32 in |
Overall Length | 22 in |
Overall Width | 15 1/2 in |
Caster Dia. | 3" |
Shelf Length | 22 in |
Top Shelf Height | 32 in |
Shelf Width | 15 1/2 in |
Handle Height | 32 in |
Caster Width | 1 in |
Caster Wheel Width | 1 in |
Overall LxWxH | 22 in x 15-1/2 in x 32 in |
Caster Stem Length | 1 in |
Caster Stem Diameter | 3/8 in |
Compartment Width | 15 1/2 in |
Caster Wheel Dia. | 3 in |
Shelf LxW | 22 in x 15-1/2 in |
Description
Utility Cart with Deep Lipped Plastic Shelves, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 95 lb, Shelf Length 22 in, Shelf Width 15 1/2 in, Top Shelf Height 32 in, Distance Between Shelves 10 1/2 in, Distance Between Top and Middle Shelf 10 1/2 in, Distance Between Middle and Bottom Shelf 10 1/2 in, Handle Type (2) Raised, Handle Height 32 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rigid Caster, 350lb., 5" Wheel Dia. (1874660)
- ACCUFORM FORKLIFT CERTIFICATION CARDS 2 LKC230LPM (LKC230LPM)
- BUYERS PRODUCTS E-Track Board Holder (01100)
- TRI-ARC 29 ft Fixed Ladder with Safety Cage, Steel, 30 Steps, Top Exit, Gray Powder Coated Finish (WLFC1130)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPC-3060-2-95)
- ZORO SELECT Steel Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Raised, 2 Shelves, 1,200 lb (LDO-183236-2-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (BUSTC11BU)
- ZORO SELECT Steel Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Flat, 2 Shelves (RSC12-EX2436-2-5PO-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-1836-3-95)
- ZORO SELECT Stainless Steel Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves (11A466)
- LUXOR Utility Cart, 3 Shelves, 33" (HE33-G)
- Zoro Select Utility Carts