Shop All Utility Carts
Zoro Select
Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb
Mfr # RSC6-2436-2-3.6K-6PU-95
Zoro # G7110153
product price: $392.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$392.99
Free 30-Day Returns
Key Features
- Load Capacity 3,600 lb
- Overall Length 37 in
- Overall Width 24 1/4 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RSC6-2436-2-3.6K-6PU-95
- Zoro # G7110153
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 37 in |
Overall Width | 24 1/4 in |
Overall Height | 37 in |
Caster Dia. | 6 in |
Caster Width | 2 in |
Top Shelf Height | 39 in |
Handle Height | 38 15/16 in |
Shelf Length | 36 in |
Shelf Width | 24 in |
Lip Height | 6 in |
Top Shelf Lip Height | 6 in |
Overall LxWxH | 37 in x 24 1/4 in x 37 in |
Shelf LxW | 36 in x 24 in |
Bottom Shelf Lip Height | 6 in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 6 in |
Shelf Lip Height | 6" |
Description
Utility Cart with Deep Lipped Metal Shelves, Load Capacity 3,600 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 37 in, Overall Width 24 1/4 in, Number of Shelves 2, Capacity per Shelf 1,800 lb, Distance Between Shelves 18 1/4 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 38 15/16 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE CABLE ASM FORKLIFT PARTS AND ACCESSORY (9003783-05)
- VESTIL Fork Extension, Yellow, 4,000 lb, 5" W, PR (FE-HS-5-72)
- COTTERMAN 16 ft 3 in Fixed Ladder with Safety Cage, Steel, 17 Steps, Right Exit, Powder Coated Finish (M17SC L9 C1)
- WESCO Manual High Lift Pallet Truck, TSHL21 (272755)
- ZORO SELECT Stainless Steel Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves (11A466)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (RSC3-2436-2-3.6K-6PU-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-243636-2-3K-TLD-95)
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT31)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC2016302ALU4PU)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, Polypropylene (Shelf)/Aluminum (Leg), 250 lb (35KT24)
- STALWART Folding Cart with 50lb Capacity Per Shelf (75-PT2014)
- Zoro Select Utility & Storage Carts