Shop All Utility Carts
Zoro Select
Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb
Mfr # RSC3-1836-2-95
Zoro # G3033418
product price: $233.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$233.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 42 1/4 in
- Overall Width 18 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RSC3-1836-2-95
- Zoro # G3033418
- UPC # 714334058100
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 36 in |
Overall Length | 42 1/4 in |
Overall Width | 18 in |
Lip Height | 3 in |
Top Shelf Height | 37 5/8 in |
Shelf Width | 18 in |
Shelf Length | 36 in |
Caster Width | 1 1/4 in |
Caster Dia. | 5 in |
Handle Height | 37 5/8 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 42 1/4 in x 18 in x 36 in |
Bottom Shelf Lip Height | 3 in |
Top Shelf Lip Height | 3 in |
Shelf LxW | 36 in x 18 in |
Caster Wheel Width | 1 1/4 in |
Shelf Lip Height | 3" |
Description
Utility Cart with Deep Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 1/4 in, Overall Width 18 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 24 1/4 in, Shelf Length 36 in, Shelf Width 18 in, Includes Tubular Push Handle, Handle Height 37 5/8 in, Top Shelf Height 37 5/8 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brake, NSF-Listed Plate Type A (33J036)
- ZORO SELECT Pallet Jack, 5000 lbs. Load Capacity (12U125)
- CAMPBELL CHAIN & FITTINGS Replacement Pin And Retainer, System 10, For Use With 12 In QuickAlloy Coupling Link, 5785445 (5785445)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 120,000 lb.Cap (KRS-60-SLP)
- ZORO SELECT Single-Side-Access Slat-Wall Metal Stock Truck, Steel, Flat, 4 Shelves, 3,600 lb (OPT-4824-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-182435-3-BLU-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (RDSTC11RD)
- ZORO SELECT Steel Low-Profile Utility Cart with Lipped Metal Shelves, Raised, 2 Shelves, 1,200 lb (LDO-183236-2-ALU-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-304836-2-3K-TLD-95)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (RSC3-2436-2-3.6K-6PU-95)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (LN130P500GP)
- Zoro Select Utility Carts