Shop All Fuel Transfer Accessories
This Product is Discontinued
Zoro Select
Utility Cart, SS, 27-1/2 Lx16-1/4 W, 300 lb (Discontinued)
Mfr # 5JNJ3
Zoro # G5290275
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 34 in
- Overall Length 30 1/2 in
- Overall Width 17 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5JNJ3
- Zoro # G5290275
- UPC # 190735344729
- Country of Origin China
- Category Fuel Transfer Accessories
Dimensions
Overall Height | 34 in |
Overall Length | 30 1/2 in |
Overall Width | 17 in |
Caster Wheel Dia. | 4 in |
Shelf Length | 24 in |
Caster Dia. | 3-1/2" |
Top Shelf Height | 31 in |
Handle Height | 31 1/2 in |
Shelf Width | 15 1/2 in |
Lip Height | 1" |
Writing Shelf LxW | 24 in x 15-1/2 in |
Overall LxWxH | 30 1/2 in x 17 in x 34 in |
Top Shelf Lip Height | 1 in |
Shelf LxW | 24 in x 15-1/2 in |
Bottom Shelf Lip Height | 1" |
Shelf Lip Height | 1" |
Description
Utility Cart, Load Capacity 300 lb, Stainless Steel Material, 20 ga Gauge, Polished Finish, Silver Color, Overall Length 30 1/2 in, Overall Width 17 in, Number of Shelves 3, Capacity per Shelf 100 lb, Distance Between Shelves 12 1/2 in, Shelf Length 24 in, Shelf Width 15 1/2 in, Standards NSF, Distance Between Middle and Bottom Shelf 12 5/8 in, Distance Between Top and Middle Shelf 12 1/2 in, Handle Height 31 1/2 in, Top Shelf Height 31 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.