Shop All Utility Carts
Zoro Select
Utility Cart, No Handle, 300 lb
Mfr # 60EF13
Zoro # G500488312
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32 1/8 in
- Overall Length 31 in
- Overall Width 18 1/2 in
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60EF13
- Zoro # G500488312
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 32 1/8 in |
Overall Length | 31 in |
Overall Width | 18 1/2 in |
Top Shelf Height | 32 1/8 in |
Shelf Width | 17 5/8 in |
Shelf Length | 27 19/32 in |
Caster Wheel Dia. | 4 in |
Top Shelf Lip Height | 1 in |
Description
Utility Cart, Load Capacity 300 lb, Stainless Steel Material, 22 ga Gauge, Polished Finish, Silver Color, Overall Length 31 in, Overall Width 18 1/2 in, Capacity per Shelf 100 lb, Distance Between Shelves 12 5/8 in, Shelf Length 27 19/32 in, Shelf Width 17 5/8 in, Distance Between Middle and Bottom Shelf 12 5/8 in, Distance Between Top and Middle Shelf 12 1/2 in, Top Shelf Height 32 1/8 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 8 ft 6 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1806HD)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A3E20B4W4C2P3)
- MAILLON RAPIDE Wide Jaw Quick Link, 5/16 in, 1430 lb (G-080-GS)
- RAYMOND PRODUCTS Desk Mover, 600 lb. Cap, 16"D x 40"W x 10-1/4"H (2300-40)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC3-243636-2-8PN-95)
- ZORO SELECT Steel Low-Profile Instrument Cart with Flush Metal Shelves, Raised, 2 Shelves, 1,200 lb (LIC-2436-2-8SPN-95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (RSC-306066-5-3K-ALD-95)
- ZORO SELECT Utility Cart, Aluminum, Flat, 2 Shelves, 1,000 lb (1420)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1624362ALU6PU)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-367236-2-8PN-TLD-95)
- ZORO SELECT Flat Handle Utility Cart, Thermoplastic Resin, 3 Shelves, 300 lb (WT34-P)
- Zoro Select Utility Carts