Shop All Food Bags
Zoro Select
Utility Bag Roll, 8"L x 6-1/2"W, PK2000
Mfr # 3CUA7
Zoro # G0465376
product price: $31.49
/pk 2000, $0.02/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Linear Low Density Polyethylene (LLDPE)
- Bag Closure Type Twist Tie
- Depth ERROR: CHECK THIS
- Width 6 1/2 in
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CUA7
- Zoro # G0465376
- UPC # 654866022210
- Country of Origin Viet Nam
- Category Food Bags
Dimensions
Depth | ERROR: CHECK THIS |
Width | 6 1/2 in |
Length | 8 in |
Overall Length | 8 in |
Details
Bag Item | Food Storage Bag |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Bag Closure Type | Twist Tie |
Thickness | 0.75 mil |
Color | Clear |
Material | Linear Low Density Polyethylene (LLDPE) |
Item | Produce Bag |
Includes | Twist Ties |
Closure | Twist Tie |
Microwave Safe | No |
Standards | FDA |
FDA Compliant | Yes |
Package Configuration | Flat Bag |
Recyclable | Yes |
BPI Certified | No |
Compostable | Not Compostable |
USDA Certified Bio-based Products | No |
Description
Produce Bag, BPI Certified No, Closure Type Twist Tie, Compostable Not Compostable, FDA Compliant Yes, Length 8 in, Material LDPE, Open/Reclosable Open, Recyclable Yes, Standards FDA, USDA Certified Bio-based Products No, Width 6 1/2 in, Bag Features Standard, Color Clear, Includes Twist Ties, Microwave Safe No, Package Configuration Flat Bag, Thickness 0.75 mil, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO-KOOL Gasket, 36 in. x 81 1/2 in. (511500)
- DUKE Keyboard, 4-Wide w/Daypart (156672)
- BOYLAN BOTTLING Boylan Bottling Bag-In-Box Creme Soda 5 gal. Bag (00760712480056)
- DICOR Dicor CS112B-1 Seal-Tite Corner Seal Tape - 1.5" x 50' (CS112B-1)
- ZORO SELECT Sandwich Bag, Fold-Over, 8 in L, PK2000 (300100)
- ZORO SELECT Pan Cover, 35"L x 21"W, PK200 (3CUA3)
- ZORO SELECT Unprinted Ice Bags, 5 lb, 18 in, PK1000 (55NK56)
- ZORO SELECT Printed Ice Bags, 8 lb, 20 in, PK1000 (55NK57)
- ZORO SELECT Ice Bag, 20x11 In., 1.20 mil, Pk1000 (5DTW1)
- ZORO SELECT Reusable Shopping Bag 15-1/4" x 22", 1.85 mil, Pk50 (5CPF2)
- ORECK Hypoallergenic Filtration Bags, Green, PK9 (PK80009DW)
- Zoro Select Food Bags