Shop All Food Bags
Zoro Select
Utility Bag Roll, 24"L x 18"W, PK250
Mfr # 3CUA9
Zoro # G0622106
product price: $30.15
/pk 250, $0.12/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Linear Low Density Polyethylene (LLDPE)
- Bag Closure Type Twist Tie
- Depth ERROR: CHECK THIS
- Width 18 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CUA9
- Zoro # G0622106
- UPC # 654866022173
- Country of Origin Viet Nam
- Category Food Bags
Dimensions
Depth | ERROR: CHECK THIS |
Width | 18 in |
Length | 24 in |
Overall Length | 24 in |
Details
Bag Item | Food Storage Bag |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Bag Closure Type | Twist Tie |
Thickness | 1.1 mil |
Color | Clear |
Standards | FDA |
Includes | Twist Ties |
Material | Linear Low Density Polyethylene (LLDPE) |
Microwave Safe | No |
Closure | Twist Tie |
Item | Produce Bag |
Compostable | Not Compostable |
USDA Certified Bio-based Products | No |
FDA Compliant | Yes |
BPI Certified | No |
Package Configuration | Cored Roll |
Recyclable | Yes |
Description
Produce Bag, BPI Certified No, Closure Type Twist Tie, Compostable Not Compostable, FDA Compliant Yes, Length 24 in, Material LDPE, Open/Reclosable Open, Recyclable Yes, Standards FDA, USDA Certified Bio-based Products No, Width 18 in, Bag Features Standard, Color Clear, Includes Twist Ties, Microwave Safe No, Package Configuration Cored Roll, Thickness 1.1 mil, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO BEARING FLSHTRM BT 1/2""D (DR42104)
- PERK Eco-ID Compostable PLA Corn Plastic Cold Cups, 16 oz, Clear/Green, PK300, 300PK (PK56197)
- TRAULSEN Evaporator Coil (322-60003-00)
- HATCO Leg4H 3/8-16 For - Part# Ht05-30-007-00 (HT05-30-007-00)
- ZORO SELECT Reusable Shopping Bag 15-1/4" x 22", 1.85 mil, Pk50 (5CPF2)
- ZORO SELECT Reusable Shopping Bag 13" x 13", 1.85 mil, Pk200 (5CPE8)
- ZORO SELECT Ice Bag, 30x15 In., 2.00 mil, Pk500 (3CUE1)
- ZORO SELECT Unprinted Ice Bags, 5 lb, 18 in, PK1000 (55NK56)
- ZORO SELECT Ice Bag, 21x9x3 In., 1.25 mil, Pk1000 (3CUD9)
- ZORO SELECT Sandwich Bag, Fold-Over, 8 in L, PK2000 (300100)
- PAK-SHER Pak-Sher 19"x19"x9.5" Cut Out White Tote Bag, PK500 (3220)
- Zoro Select Food Bags