Shop All Rubber Sheets & Strips
Zoro Select
US Neoprene Rubber Sheet No Adhesive, 60A, 1/8"T x 6"W x 6"L
Mfr # BULK-RS-NUS60-220
Zoro # G2451393
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 6 in
- Rubber Length 6 in
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NUS60-220
- Zoro # G2451393
- UPC # 193005345600
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6 in |
Rubber Length | 6 in |
Overall Length | 6 in |
Overall Width | 6 in |
Nominal Size | 6 in x 6 in |
Description
Neoprene Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Ultra Strength, Material Neoprene, Standards ASTM D2000 BC 617, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 6 in, Thickness Tolerance +/-0.017 in, Overall Width 6 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.75" Brass Round Bar 360-H02 Extruded (1266)
- ZORO SELECT Gray PVC Type 1 Tube Stock 1 ft L, 1/4 in Inside Dia, 5/8 in Outside Dia (BULK-PT-PVC-8)
- USA INDUSTRIALS White Polypropylene Polypropylene Plastic Sheets & Bars 48" L x 48" W x 1" Thick (BULK-PS-PP-595)
- ZORO SELECT Rod, SS, 303, 1/8 In Dia x 6 Ft L (2EXC7)
- ZORO SELECT 1" High Grade Neoprene Rubber Strip, 4"x36", Black, 60A (BULK-RS-NHS60-929)
- ZORO SELECT 1/16" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 50A (BULK-RS-H50MIL-38)
- ZORO SELECT Rubber Strip, 3/16" Thickness, 1" W (BULK-RS-N50-180)
- ZORO SELECT Silicone Roll, 70A, 10'x36"x3/16", Red (BULK-RS-S70-85)
- ZORO SELECT Roll, SBR, 1/8 Th x 36 In W, 36 Ft L, Black (BULK-RS-SBR75-187)
- ZORO SELECT Neoprene Sheet, 40A, 18"x18"x1/32", Black (BULK-RS-N40-637)
- ZORO SELECT HS Rnfcd Buna-N Rubber Sheet No Adh, 60A, 1/8"T x 36"W x 12"L (BULK-RS-HFR60-10)
- Zoro Select Rubber Sheets & Strips