Shop All Rubber Sheets & Strips
Zoro Select
US Neoprene Rubber Sheet No Adhesive, 60A, 1/4"T x 36"W x 36"L
Mfr # BULK-RS-NUS60-19
Zoro # G2450928
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NUS60-19
- Zoro # G2450928
- UPC # 193005345198
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 3 ft |
Overall Length | 36 in |
Overall Width | 36 in |
Nominal Size | 36 in x 36 in |
Description
Neoprene Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Ultra Strength, Material Neoprene, Standards ASTM D2000 BC 617, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 416, 1 3/4 In Dia x 1 Ft L (2EXL3)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.500 Thick, 36 X 48 (SCANNA.500CE-36X48)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 4 in W, 25 ft L, 1 in Thick, Black (P811ULRL04.00XOH)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 24" W x 0.250" Thick (BULK-PS-PP-23)
- ZORO SELECT Neoprene Ball, 1 in, White, Food Grade (BULK-RB-N70FDA-8)
- ZORO SELECT Silicone Sheet, 50A, 12"x12"x1/32", SemiClr (BULK-RS-S50CFDA-4)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 36"x10 ft., Black, 40A (BULK-RS-H40-207)
- ZORO SELECT Rubber, Vinyl, 1/8 In Th, 36 Inx15 Ft (BULK-RS-PVC70-42)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 30A (BULK-RS-S30-44)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1/2" W (BULK-RS-H40-128)
- ZORO SELECT Rubber Sheet, Gum, 1/4"Thick, 24"x12", 40A (BULK-RS-NAT40-245)
- Zoro Select Rubber Sheets & Strips