Shop All Bathroom Partitions & Accessories
Zoro Select
Urinal Partition, Screen, Gray, Polymer
Mfr # 7YP85
Zoro # G3035295
original price:
$373.06
1% off
Free Shipping & Returns
$369.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Urinal Partition
- Bathroom Partition Type Urinal Partition with Pilaster
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Grays
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7YP85
- Zoro # G3035295
- Country of Origin Multiple
- Category Bathroom Partitions & Accessories
Dimensions
Width | 7 in |
Height | 70 in |
Depth | 24 in |
Overall Height | 70 in |
Overall Width | 7 in |
Overall Depth | 24 in |
Dimension | 70 in x 7 in |
Description
Urinal Screen, Component Type Urinal with Pilaster, Material Solid Plastic Polymer, Overall Width 7 in, Overall Height 70 in, Includes Mounting Hardware Yes, Color Gray, Includes Components, Hardware, Resistance Properties Theft Resistant, Mounting Type Wall and Column Anchored, Finish Pebble, Overall Depth 24 in, Product Type Urinal Partition Compartments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 2.2 gpm Aerated Outlet, 13/16"-24 Thread Size, Chrome, Brass (E3VPJKABCP)
- KOHLER Awaken G110 1.75 Gpm Multifunction Showerhead (72419-G-BN)
- MOEN Cartridge, Replacement (1225)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Vent, Hub x Spigot, 2 in Pipe Size (1WKT8)
- PRIME-LINE Alcove Clips, 1/4 in. Offset, Zinc Alloy Cast Zamak, Chrome Plated 1 Pair (656-6656-T)
- RICHELIEU Surface Mount Hinge Set for Bathroom Partition Door, Right (71130170)
- DELTA Delta Trinsic Towel Ring (759460)
- ASI GLOBAL PARTITIONS 82" x 5" Pilaster Toilet Partition, Solid Polymer, Gray (65-M087059-9200)
- ASI GLOBAL PARTITIONS 58" x 55" Panel Toilet Partition, Cellular Honeycomb (40-7135450-25)
- ASI GLOBAL PARTITIONS 82" x 4" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370403-25)
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 2 (PROF2639MB)
- Zoro Select Bathroom Partitions & Accessories