Shop All Bathroom Partitions & Accessories
Zoro Select
Urinal Partition, Screen, Almond, Steel
Mfr # 7YP81
Zoro # G0727282
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Urinal Partition
- Bathroom Partition Type Urinal Partition with Pilaster
- Bathroom Partition Material Baked Enamel Steel
- Partition Color Family Beiges
- Color Almond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7YP81
- Zoro # G0727282
- Country of Origin Multiple
- Category Bathroom Partitions & Accessories
Dimensions
Width | 7 in |
Height | 70 in |
Depth | 24 in |
Overall Height | 70 in |
Overall Width | 7 in |
Dimension | 70 in x 7 in |
Overall Depth | 24 in |
Description
Urinal Screen, Component Type Urinal with Pilaster, Material Baked Enamel Steel, Overall Width 7 in, Overall Height 70 in, Includes Mounting Hardware Yes, Color Almond, Includes Components, Hardware, Resistance Properties Theft Resistant, Mounting Type Wall and Column Anchored, Finish Powder Coated, Overall Depth 24 in, Product Type Urinal Partition Compartments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Hand, Shower Hose, 60"-80" (U495D-RB60-PK)
- ZORO SELECT 45 Deg Elbow, 1-1/2 In x 1-1/2 In Hub (1WJA1)
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 2" (4307000072)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Male Hex Nipple, 1/4" Male x 1/4" Male NPT (MC02-02)
- METPAR CORP Steel Outward Swing Partition Door - 23-5/8"W x 58"H (Almond) (1224AD / 13003)
- ASI GLOBAL PARTITIONS Zamac Stop and Keeper, For Polymer Partition (40-8562307)
- OAKBROOK COLLECTION TOWEL BAR 24"" STN WHT (297-020607OB)
- ASI GLOBAL PARTITIONS Zamac End Panel Bracket, For Steel Partition (40-8515030)
- PRIME-LINE Two-Ear Pilaster Bracket, For 1-1/4 in. Panels, Zinc Alloy, Chrome Plate Single Pack (656-2934)
- CR LAURENCE Matte Black 12 in. Corner Design Series Partition Post (D990BL12CR)
- ASI GLOBAL PARTITIONS 82" x 5" Pilaster Toilet Partition, Solid Polymer, Gray (65-M087059-9200)
- Zoro Select Bathroom Partitions & Accessories