Shop All Bathroom Partitions & Accessories
Zoro Select
Urinal Partition, 24 In, Almond
Mfr # 7AG29
Zoro # G2687334
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Urinal Partition
- Bathroom Partition Type Urinal Partition with Pilaster
- Bathroom Partition Material Plastic Laminate
- Partition Color Family Beiges
- Color Almond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7AG29
- Zoro # G2687334
- Country of Origin Multiple
- Category Bathroom Partitions & Accessories
Dimensions
Width | 7 in |
Height | 70 in |
Depth | 24 in |
Overall Width | 7 in |
Overall Height | 70 in |
Overall Depth | 24 in |
Details
Item | Urinal Screen |
Bathroom Partition Grouping | Urinal Partition |
Bathroom Partition Type | Urinal Partition with Pilaster |
Bathroom Partition Material | Plastic Laminate |
Partition Color Family | Beiges |
Color | Almond |
Includes Mounting Hardware | Yes |
Fastener Type | Theft Resistant |
Includes | Components, Hardware |
Color/Finish | Almond |
Mounting Type | Wall and Column Anchored |
Finish | Matte |
Resistance Properties | Theft Resistant |
Product Type | Urinal Partition Compartments |
Material | Plastic Laminate |
Component Type | Urinal with Pilaster |
Description
Urinal Screen, Component Type Urinal with Pilaster, Material Plastic Laminate, Overall Width 7 in, Overall Height 70 in, Includes Mounting Hardware Yes, Color Almond, Includes Components, Hardware, Resistance Properties Theft Resistant, Mounting Type Wall and Column Anchored, Finish Matte, Overall Depth 24 in, Product Type Urinal Partition Compartments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Euphoria Euphoria 260 Headshower (26456EN0)
- SOUTHLAND PIPE NIPPL Short Lengths Of Pipe (3/4X18)
- DANCO CHR Tub Spout Cover (80001)
- JONES STEPHENS Delrin Compression Sleeve, No Lead, 1/4" (C74096)
- ASI GLOBAL PARTITIONS 55" x 26" Door Toilet Partition, Solid Polymer (65-M082560-9200)
- ASI GLOBAL PARTITIONS 58" x 55" Panel Toilet Partition, Cellular Honeycomb (40-7135450-03)
- HDL HARDWARE Slide Latch Use Jn6200 Pull (5020)
- DELTA Towel Ring (73846-CZ)
- VON DUPRIN Sign 113781 (113781)
- ASI GLOBAL PARTITIONS 82" x 4" OHB Toilet Partition Pilaster, Polymer, Blue (40-90870453-9509)
- ASI GLOBAL PARTITIONS 55" x 60" Panel Toilet Partition, Solid Polymer (65-M085950-9235)
- Zoro Select Bathroom Partitions & Accessories