Shop All Toilet Repair Parts
Zoro Select
Urinal Gasket, Ring, PK6
Mfr # 22UR66
Zoro # G5304686
product price: $17.59
/pk 6, $2.93/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard, Sloan, Zurn
- Material Sponge Rubber
- Type Ring
- Size 2 7/8 in OD x 1 7/8 in ID x 3/8 in H
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22UR66
- Zoro # G5304686
- UPC # 190735428764
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 2 7/8 in OD x 1 7/8 in ID x 3/8 in H |
Manufacturers Warranty Length | 5 Years |
Details
Fits Brand | American Standard, Sloan, Zurn |
Material | Sponge Rubber |
Type | Ring |
Color | Black |
Material of Construction | Sponge Rubber |
Color/Finish | Black |
For Use With | 3" OD Urinals |
Sub-Category | Hardware and Gaskets |
Item | Gasket |
Accessory Type | Gasket |
Description
Gasket, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD 85 gal, Commercial Electric Water Heater, 480V, Single, Three Phase (ES85-18-G)
- ALFI BRAND Black Matte Arched Solid Surface Resin Bathroom / Shower Stool (ABST77BM)
- LEGEND VALVE 3/4 x 1 T4326NL IPS-PAK x FIP (313-289NL)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HBFBNE2)
- ZORO SELECT Closet Bolt Set, Brass, Yellow (40026)
- ZORO SELECT Adjustable Fill Valve, Anti-Siphon (22UR84)
- ZORO SELECT Toilet Bowl Gasket w/Flange Kit (22UR77)
- ZORO SELECT Toilet Seat Bolts, Plastic, White (40280)
- ZORO SELECT Tank to Bowl Gasket, Rubber, Black (36255)
- ZORO SELECT Flush Valve Spud, Fits American Standard, Sloan, Zurn, 1-1/2 in, Brass (22UR67)
- KOHLER Hinge Base Cover (1109092-6)
- Zoro Select Toilet Repair Parts