Shop All Rod Wipers
Zoro Select
Urethane Rod Wiper, Inside Dia. 5/8", Rod Dia. 0.623", PK5
Mfr # 2HZW5
Zoro # G3144933
product price: $3.79
/pk 5, $0.76/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rod Dia. 5/8 in
- For Groove Dia. 0.885 in
- For Groove Width 0.107 in
- Seal Material Urethane
- Seal Durometer 95 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HZW5
- Zoro # G3144933
- Country of Origin Multiple
- Category Rod Wipers
Dimensions
For Rod Dia. | 5/8 in |
For Groove Dia. | 0.885 in |
For Groove Width | 0.107 in |
Groove Width | 0.107" |
Rod Dia. | 0.623" |
Inside Dia. | 0.625 in |
Groove Dia. | 0.885" |
Details
Seal Material | Urethane |
Seal Durometer | 95 Shore A |
Temp. Range | -65 Degrees to 220 Degrees F |
Item | Rod Wiper |
Color | Black |
Durometer | 95 Shore A |
Material | Urethane |
Type | AN (959/940) |
Seal Type | Light Duty AN |
Max. Pressure | 0 psi |
Max. Speed | 3 fps |
Description
Rod Wiper, Light Duty AN, Seal Material Urethane, For Rod Dia. 5/8 in, Inside Dia. 0.625 in, For Groove Dia. 0.885 in, Color Black, For Groove Width 0.107 in, Max. Speed 3 fps, Temp. Range -65 Degrees to 220 Degrees F, Seal Durometer 95 Shore A, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Entry Lock with Edisto Lever with Schlage C Keyway Satin Chrome Finish (EDE26D5SC)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Dolomite 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (MC-506)
- ALTRONIX Enclosure Fits 2- 7Ah Battery (BC200)
- REMUNLOCKER RemUnlocker: Key Re-flashing Machine Heavy Duty Cable (REM-03)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 3-1/4", Rod Dia. 3.250", PK2 (2HZZ6)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 6", Rod Dia. 6.000" (2JAA4)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 7/8", Rod Dia. 0.873", PK5 (2HZW8)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2", Rod Dia. 2.000", PK5 (2HZZ1)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-1/4", Rod Dia. 1.250", PK5 (2HZY6)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-1/2", Rod Dia. 1.498", PK5 (2HZX3)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 3/4", Rod Dia. 0.748", PK5 (2HZW6)
- Zoro Select Rod Wipers