Shop All Rod Wipers
Zoro Select
Urethane Rod Wiper, Inside Dia. 3/4", Rod Dia. 0.750", PK5
Mfr # 2HZY2
Zoro # G3048507
product price: $3.49
/pk 5, $0.70/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rod Dia. 3/4 in
- For Groove Dia. 1.122 in
- For Groove Width 0.187 in
- Seal Material Urethane
- Seal Durometer 95 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HZY2
- Zoro # G3048507
- Country of Origin Multiple
- Category Rod Wipers
Dimensions
For Rod Dia. | 3/4 in |
For Groove Dia. | 1.122 in |
For Groove Width | 0.187 in |
Groove Dia. | 1.122" |
Inside Dia. | 0.75 in |
Rod Dia. | 0.750" |
Groove Width | 0.187" |
Details
Seal Material | Urethane |
Seal Durometer | 95 Shore A |
Temp. Range | -65 Degrees to 220 Degrees F |
Material | Urethane |
Durometer | 95 Shore A |
Color | Black |
Item | Rod Wiper |
Type | DT |
Seal Type | Medium Duty DT |
Max. Pressure | 0 psi |
Max. Speed | 3 fps |
Description
Rod Wiper, Medium Duty DT, Seal Material Urethane, For Rod Dia. 3/4 in, Inside Dia. 0.75 in, For Groove Dia. 1.122 in, Color Black, For Groove Width 0.187 in, Max. Speed 3 fps, Temp. Range -65 Degrees to 220 Degrees F, Seal Durometer 95 Shore A, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERI SYSTEMS Proximity Reader, Mullion Frame Mounted (MS-3000X)
- COMPX FORT Tubular Pin Tumbler, Keyed Different, For Material Thickness 1/16 in (MFW1038-KD)
- SOUTHCO-ALBANY DIV #2 Zn Keeper Plate .205 Hole (S K5-2811-07)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 9in.W (429E - 48)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2", Rod Dia. 2.000", PK5 (2HZZ1)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 7/8", Rod Dia. 0.873", PK5 (2HZW8)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2", Rod Dia. 1.998", PK5 (2HZX5)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-1/8", Rod Dia. 1.125", PK5 (2HZY5)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2-1/2", Rod Dia. 2.500", PK2 (2HZZ3)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-1/4", Rod Dia. 1.250", PK5 (2HZY6)
- USA INDUSTRIALS Buna-N Rod Wiper for 1 3/8" Rod (ZUSARWH1375H90)
- Zoro Select Rod Wipers